This product requires certification to purchase.

Multi Function Hand Shower in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Multi Function Hand Shower in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Multi Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D57021SS
  • Item #4086271
  • Manufacturer Part #57021-SS
4.5 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three-setting hand shower
  • 69 in. long hose for a long reach within the shower.
  • Includes wall bar with adjustable slide for tall or short bathers
  • Dual check valves
  • Spray settings include: Full body spray, massaging spray, drenching spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Water-efficient showers help you conserve water and protect one of Earth's most valuable natural resources-without compromising performance
  • Full body spray, ideal for every shower need
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
Yes
Hose Length:
82 in
Length:
24 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage, Soft
UL Listed:
No
WaterSense Labeled:
Yes


Customers Also Bought
1–6 of 18 items
Part #DT24897CZ
Item #8111662
4.2 out of 5 Customer Rating
Requires Certification
Part #DT11894CZ
Item #4243611
3.8 out of 5 Customer Rating
Requires Certification
Part #DT11800SS
Item #4063963
4.8 out of 5 Customer Rating
Requires Certification
Part #DT14497LHPLHD
Item #4852106
5 out of 5 Customer Rating
Requires Certification
Part #D51386BL
Item #9575709
3.9 out of 5 Customer Rating
Requires Certification
Part #D798LFRB
Item #4414890
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D5943418PK
Item #7561867
4.7 out of 5 Customer Rating
Requires Certification
Part #D59346PK
Item #7101246
3.8 out of 5 Customer Rating
Requires Certification
Part #DRPW324HDF15
Item #4159928
5 out of 5 Customer Rating
Requires Certification
Part #D58473BL25
Item #8098162
4.1 out of 5 Customer Rating
Requires Certification
Part #D58569SS25PK
Item #8098185
3.6 out of 5 Customer Rating
Requires Certification
Part #D58620SS25PK
Item #8339775
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing