This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

You last purchased this on
 
Delta Faucet

Woodhurst™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT14032
  • Item #7654212
  • Manufacturer Part #T14032
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Woodhurst™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT14032
  • Item #7654212
  • Manufacturer Part #T14032
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C)
  • Helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • ADA Compliant
  • Single-function pressure balance cartridge
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Woodhurst™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes