This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

You last purchased this on
 
Delta Faucet

In2Ition® Multi Function Hand Shower in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

In2Ition® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D58480BL25PK
  • Item #8098171
  • Manufacturer Part #58480-BL25-PK
4.1 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The In2ition® two-in-one shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Integrated hand shower docks securely into shower head when not in use
  • MagnaTite® docking uses a powerful integrated magnet to hold your In2ition® two-in-one shower head precisely in place for easy docking every time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic® PowerDrench spray, full body spray, full spray with massage, massaging spray, and pause
  • Hand shower lever changes spray modes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
In2Ition®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Hand Shower Diameter:
6-7/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
11-9/16 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, Massage, H2Okinetic Technology®, Pause
UL Listed:
No
WaterSense Labeled:
No
Width:
8-7/8 in


Customers Also Bought
1–6 of 18 items
Part #DT14074BL
Item #7784273
5 out of 5 Customer Rating
Requires Certification
Part #DT17056BL
Item #8051809
4.8 out of 5 Customer Rating
Requires Certification
Part #DT14274
Item #7211576
5 out of 5 Customer Rating
Requires Certification
Part #DT14474CZ
Item #7797583
4.3 out of 5 Customer Rating
Requires Certification
Part #D3574MPUDST
Item #7211780
5 out of 5 Customer Rating
Requires Certification
Part #D80099BL
Item #8254238
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D58473BL25
Item #8098162
4.1 out of 5 Customer Rating
Requires Certification
Part #D58569SS25PK
Item #8098185
3.6 out of 5 Customer Rating
Requires Certification
Part #D58620SS25PK
Item #8339775
3.9 out of 5 Customer Rating
Requires Certification
Part #D58472BL
Item #7303209
3.1 out of 5 Customer Rating
Requires Certification
Part #D58499
Item #8098142
5 out of 5 Customer Rating
Requires Certification
Part #D58474BL25
Item #7920283
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing