This product requires certification to purchase.

Multi Function Hand Shower in Chrome

You last purchased this on
 
Delta Faucet

In2Ition® Multi Function Hand Shower in Chrome

Brand image
You last purchased this on
 
Delta Faucet

In2Ition® Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D58499
  • Item #8098142
  • Manufacturer Part #58499
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The In2ition® two-in-one shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full body spray, full spray with massage, massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60-82 in. stretchable metal hose
  • 3-way diverter allows for single or shared operation of the shower head and hand shower
  • Easy turn dial to change hand shower sprays
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
In2Ition®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
6 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-3/8 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #DT14238LHD
Item #4852068
4 out of 5 Customer Rating
Requires Certification
Part #D567LFPP
Item #4919250
3.7 out of 5 Customer Rating
Requires Certification
Part #D588SHSSPRDST
Item #10036807
5 out of 5 Customer Rating
Requires Certification
Part #DT13420
Item #2465190
3.4 out of 5 Customer Rating
Requires Certification
Part #DT13220
Item #2465209
4.5 out of 5 Customer Rating
Requires Certification
Part #DT17097CZ
Item #4415164
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D5848025PK
Item #8098154
5 out of 5 Customer Rating
Requires Certification
Part #D58569SS25PK
Item #8098185
3.6 out of 5 Customer Rating
Requires Certification
Part #D58620SS25PK
Item #8339775
3.9 out of 5 Customer Rating
Requires Certification
Part #D58472BL
Item #7303209
3.1 out of 5 Customer Rating
Requires Certification
Part #D58473BL25
Item #8098162
4.1 out of 5 Customer Rating
Requires Certification
Part #D58620BLPK
Item #8339810
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing