This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

You last purchased this on
 
Delta Faucet

Woodhurst™ Single Handle Pressure Balancing Valve Trim in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Woodhurst™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT14032BL
  • Item #9798338
  • Manufacturer Part #T14032-BL
5 out of 5 Customer Rating
Single Handle Pressure Balancing Valve Trim

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • ADA Compliant
  • Single-function pressure balance cartridge
  • Backed by Delta Faucet's Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Collection:
Woodhurst™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #DT14232
Item #7654214
5 out of 5 Customer Rating
Requires Certification
Part #DT14432
Item #7654186
4.4 out of 5 Customer Rating
Requires Certification
Part #D2532LFMPU
Item #7654188
3.6 out of 5 Customer Rating
Requires Certification
Part #D2532LFBLMPU
Item #9798416
5 out of 5 Customer Rating
Requires Certification
Part #D2532LFBLTP
Item #9798479
5 out of 5 Customer Rating
Requires Certification
Part #D3532LFMPU
Item #7654207
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT14432
Item #7654186
4.4 out of 5 Customer Rating
Requires Certification
Part #DT14232
Item #7654214
5 out of 5 Customer Rating
Requires Certification
Part #D3532LFMPU
Item #7654207
4.8 out of 5 Customer Rating
Requires Certification
Part #D2532LFMPU
Item #7654188
3.6 out of 5 Customer Rating
Requires Certification
Part #D3532LFBLMPU
Item #9798377
5 out of 5 Customer Rating
Requires Certification
Part #D2532LFBLTP
Item #9798479
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing