This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

You last purchased this on
 
Delta Faucet

HydroRain® Multi Function Hand Shower in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

HydroRain® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D58680BL25
  • Item #8028854
  • Manufacturer Part #58680-BL25
5 out of 5 Customer Rating
Multi Function Showerhead

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • MagnaTite® Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 82 in. hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
HydroRain®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
13-3/4 in
Diameter:
7-7/8 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
12-1/4 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage, Pause
UL Listed:
No
WaterSense Labeled:
No
Width:
7-7/8 in



Customers Also Bought
1–6 of 18 items
Part #D597PNPDDST
Item #10125518
5 out of 5 Customer Rating
Requires Certification
Part #D2532LFBLTP
Item #9798479
5 out of 5 Customer Rating
Requires Certification
Part #DT14297LHPLHD
Item #4852115
5 out of 5 Customer Rating
Requires Certification
Part #G238692430
Item #10120770
3.3 out of 5 Customer Rating
Requires Certification
Part #D52433BL
Item #8950788
3.2 out of 5 Customer Rating
Requires Certification
Part #DT14089BL
Item #10037031
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D58680BL
Item #8028963
3.3 out of 5 Customer Rating
Requires Certification
Part #D52686SS
Item #4851954
3.3 out of 5 Customer Rating
Requires Certification
Part #DRP78575SS
Item #4918958
5 out of 5 Customer Rating
Requires Certification
Part #DRP70171BL
Item #7303152
3.8 out of 5 Customer Rating
Requires Certification
Part #D52161PR25
Item #9507021
3.1 out of 5 Customer Rating
Requires Certification
Part #D52159BL25
Item #7797508
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing