This product requires certification to purchase.

1/2 in. MIP Iron Universal Coupling

You last purchased this on
 
Dixon Valve & Coupling

Air King® 1/2 in. MIP Iron Universal Coupling

Brand image
You last purchased this on
 
Dixon Valve & Coupling

Air King® 1/2 in. MIP Iron Universal Coupling

  • Fast #
  • Part #DAM2
  • Item #184375
  • Manufacturer Part #AM2
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be used with Air King ferrules
  • Supplied with safety clip
  • Supplied with rubber washers, part # AWR4
  • Pressure rating: 150 psi at ambient temperature 70°F (21°C)
  • Meets pressure requirements as specified in A-A-59553 commercial item description superseding Mil spec.WWC-633D
  • Requires Certification

Documents


Specifications

Collection:
Air King®
End Connection 1:
MNPT
End Connection 2:
Lug
End Connections:
MNPT x Lug
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Iron, Rubber
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type:
Coupling


Customers Also Bought
1–6 of 18 items
Part #DAM3
Item #184374
3.6 out of 5 Customer Rating
Requires Certification
Part #DAM8
Item #184372
4.4 out of 5 Customer Rating
Requires Certification
Part #DAM13
Item #184370
5 out of 5 Customer Rating
Requires Certification
Part #M284820
Item #9767206
4.4 out of 5 Customer Rating
Requires Certification
Part #M247520
Item #7588332
3.3 out of 5 Customer Rating
Requires Certification
Part #PC2002WK
Item #3866791
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–5 of 5 items
Part #DAM13
Item #184370
5 out of 5 Customer Rating
Requires Certification
Part #DAM8
Item #184372
4.4 out of 5 Customer Rating
Requires Certification
Part #DAM3
Item #184374
3.6 out of 5 Customer Rating
Requires Certification
Part #DACL8
Item #448476
3.2 out of 5 Customer Rating
Requires Certification
Part #D200ABR
Item #367493
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com