This product requires certification to purchase.

1/2 in. Tube OD x 1/8 in. MPT 316 Stainless Steel Male 90 Elbow Double Ferrule

You last purchased this on
 
DK-LOK®

DLM-N 1/2 in. Tube OD x 1/8 in. MPT 316 Stainless Steel Male 90 Elbow Double Ferrule

Brand image
You last purchased this on
 
DK-LOK®

DLM-N 1/2 in. Tube OD x 1/8 in. MPT 316 Stainless Steel Male 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLM82NS
  • Item #8513312
  • Manufacturer Part #DLM-8-2N-S
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
Collection:
DLM-N
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/2 in x 1/8 in
Fitting Type:
Male, Elbow
Material:
Stainless Steel
Material Type:
316
Origin:
Global



Customers Also Bought
1–6 of 18 items
Part #FNW2CM74L
Item #4829795
5 out of 5 Customer Rating
Requires Certification
Part #FNW2CM76G
Item #4829923
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW2WK76M
Item #4829781
3.6 out of 5 Customer Rating
Requires Certification
Part #DDL6S
Item #7665212
5 out of 5 Customer Rating
Requires Certification
Part #W820045160SU
Item #8067225
3.7 out of 5 Customer Rating
Requires Certification
Part #IS6CTS9B
Item #79737
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDLM88NS
Item #7629503
5 out of 5 Customer Rating
Requires Certification
Part #DDLM64NS
Item #7665215
5 out of 5 Customer Rating
Requires Certification
Part #DDLM8M8NS
Item #8513752
4.8 out of 5 Customer Rating
Requires Certification
Part #DDLM62NS
Item #7793480
5 out of 5 Customer Rating
Requires Certification
Part #DDLM68NS
Item #7665211
4.5 out of 5 Customer Rating
Requires Certification
Part #DDLM42NS
Item #7793479
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing