Electric Boiler 92 MBH
TS Series Electric Boiler 92 MBH
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Assembly Type: Packaged
- Frequency: 60 Hz
- Medium: Hot Water
- Parts Warranty: 2 Years
Specifications
- AMP:
- 113
- BTU:
- 92000
- BTU Heat Rating:
- 92151 Btu/h
- Boiler Type:
- Electric Boiler
- Collection:
- TS Series
- Depth:
- 17-3/5 in
- Energy Star Compliant:
- No
- Height:
- 38 in
- Input (MBH):
- 92 MBH
- Installation Type:
- Wall Mount
- Length:
- 17 in
- Material:
- Steel
- Media:
- Hot Water
- Phase:
- Single Phase
- Power Source:
- Electric
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Volts:
- 240V
- Width:
- 17 in