This product requires certification to purchase.

Cast Iron - Hot Water Oil Boiler with Taco 007 Circulator - 122 MBH - 86.2% AFUE (Burner Sold Separately)

You last purchased this on
 
Weil-McLain

WGO™ Series 4 Cast Iron - Hot Water Oil Boiler with Taco 007 Circulator - 122 MBH - 86.2% AFUE (Burner Sold Separately)

Brand image
You last purchased this on
 
Weil-McLain

WGO™ Series 4 Cast Iron - Hot Water Oil Boiler with Taco 007 Circulator - 122 MBH - 86.2% AFUE (Burner Sold Separately)

  • Fast #
  • Part #W386701014
  • Item #9428904
  • Manufacturer Part #386701014
3.3 out of 5 Customer Rating

X Points
$3,782.52
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dedicated water-only oil boiler with cast iron sections, no tankless heater or cover plate
  • Quick open top and swing-away burner door with full chamber access increases visibility for inspection and servicing
  • Two flue outlets on rear and top for complete venting flexibility
  • Includes LWCO and full water trim
  • Burner not included (Carlin, Beckett or Aiello available separately)
  • Recessed target wall design protects unit from flue brushes
  • Energy Star Qualified if ordered with optional Vent Damper Kit
  • New Slate Gray color in 2021
  • AHRI Certified
  • Net I=B=R Capacity: 126000 BTU
  • Requires Certification

Specifications

AFUE:
85.00 %
ASME:
Yes
Application:
Residential
BTU:
146000
BTU Heat Rating:
146000 Btu/h
CSA Certified:
Yes
Collection:
WGO™ Series 4
Condensing:
No
Depth:
16-7/8 in
Energy Star Compliant:
No
Flow Rate:
1.2 gph
Fuel Type:
Natural Gas
Height:
35-5/8 in
Ignition System:
Indirect Fired
Input (MBH):
122 MBH
Installation Type:
Floor Mount
Length:
16-7/8 in
MBH:
168
Material:
Cast Iron
Phase:
Single Phase
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
Yes
Vent Type:
Natural Draft Vent
Volts:
120V
Width:
20-1/4 in



Customers Also Bought
1–6 of 18 items
Part #W450021258
Item #1641441
3.8 out of 5 Customer Rating
Requires Certification
Part #W511624302
Item #1444203
3.5 out of 5 Customer Rating
Requires Certification
Part #HV8043F1512
Item #7740879
3.9 out of 5 Customer Rating
Requires Certification
Part #W386700404
Item #1606473
3.4 out of 5 Customer Rating
Requires Certification
Part #W383500600
Item #3709535
5 out of 5 Customer Rating
Requires Certification
Part #T4335
Item #33752
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #W386701029
Item #9428877
3.2 out of 5 Customer Rating
Requires Certification
Part #W383900177
Item #9845973
3.2 out of 5 Customer Rating
Requires Certification
Part #W383600331
Item #7180879
4.7 out of 5 Customer Rating
Requires Certification
Part #W386701002
Item #9428759
5 out of 5 Customer Rating
Requires Certification
Part #W383900175
Item #9845976
3.5 out of 5 Customer Rating
Requires Certification
Part #W521100013
Item #1865810
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing