1 in. IPS SDR11 Thread Out Transition Fitting
1 in. IPS SDR11 Thread Out Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Pull-out strength
- These fittings ensure a positive seal with added "O" ring protection, making them ideal for gas applications
- All fittings are laboratory and field tested for regulatory compliance
Specifications
- ASTM:
- ASTM D-2513
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Plastic