This product requires certification to purchase.

1/2 in. Tube Pipe Tee

You last purchased this on
 
Omega Flex

1/2 in. Tube Pipe Tee

Brand image
You last purchased this on
 
Omega Flex

1/2 in. Tube Pipe Tee

  • Fast #
  • Part #OFGPT500500
  • Item #530989
  • Manufacturer Part #FGP-T500-500
4.3 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • AutoFlare fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Brass



Customers Also Bought
1–6 of 18 items
Part #OFGPT750500
Item #923488
4.3 out of 5 Customer Rating
Requires Certification
Part #OFGPTF750T750
Item #940919
5 out of 5 Customer Rating
Requires Certification
Part #OFGPTF1000T750
Item #2177751
3.7 out of 5 Customer Rating
Requires Certification
Part #OFGPFSTF500
Item #2115117
3.5 out of 5 Customer Rating
Requires Certification
Part #OFGPUGF750
Item #2173711
4.9 out of 5 Customer Rating
Requires Certification
Part #OFGPRT752
Item #1596916
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #OFGPTF1000T750
Item #2177751
3.7 out of 5 Customer Rating
Requires Certification
Part #OFGPTF750T750
Item #940919
5 out of 5 Customer Rating
Requires Certification
Part #OFGPRT752
Item #1596916
4.4 out of 5 Customer Rating
Requires Certification
Part #OFGPT750500
Item #923488
4.3 out of 5 Customer Rating
Requires Certification
Part #OFGPTF750T500
Item #940923
3.6 out of 5 Customer Rating
Requires Certification
Part #OFGPUGC1000
Item #2173732
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing