8-7/8 in. Viton® Envelope Pressure Gasket in Blue
8-7/8 in. Viton® Envelope Pressure Gasket in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- Application:
- Fiberglass Tank, Steel
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 8-7/8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Viton®
- NSF Certified:
- No
- UL Listed:
- No