Call for Pricing
Call for Pricing
This product requires certification to purchase.

2 in. 125# Cast Iron Flanged Pressure Reducing Valve

You last purchased this on
 
Fisher Controls International

299H Series 2 in. 125# Cast Iron Flanged Pressure Reducing Valve

Brand image
You last purchased this on
 
Fisher Controls International

299H Series 2 in. 125# Cast Iron Flanged Pressure Reducing Valve

  • Fast #
  • Part #FFS299HNCKPS1
  • Item #4378047
  • Manufacturer Part #FS299HNCKPS1
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unique no bleed monitor system
  • Accuracy
  • High-capacity pressure control
  • External, internal or dual registration conversion
  • Easy startup
  • Easy to maintain
  • Rugged construction
  • Requires Certification

Documents


Specifications

Collection:
299H Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
7-1/2 in
Material:
Cast Iron, Rubber
Material Type:
Nitrile
Pressure Class:
125#
Recommended Valve Application:
Commercial, Industrial
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Integral
Valve Disc Material:
Nitrile
Valve Operator:
Pilot Operated
Valve Size:
2 in
Valve Type:
Pressure Reducing Valve
Weight:
21 lb



Customers Also Bought
1–6 of 18 items
Part #HDS06104DUSLF
Item #4780720
4.5 out of 5 Customer Rating
Requires Certification
Part #W500XLK
Item #3908807
5 out of 5 Customer Rating
Requires Certification
Part #WLFU5BLPZ3F
Item #3920199
4 out of 5 Customer Rating
Requires Certification
Part #WLF25AUBSZ3F
Item #3920073
3.1 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1USF
Item #3919975
5 out of 5 Customer Rating
Requires Certification
Part #A36ELF11401T
Item #4246169
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing