This product requires certification to purchase.

1/2 in. NPT Brass Flexible Gas Pipe Termination Fitting with Square Flange (12 Pack)

You last purchased this on
 
FlashShield+™

1/2 in. NPT Brass Flexible Gas Pipe Termination Fitting with Square Flange (12 Pack)

Brand image
You last purchased this on
 
FlashShield+™

1/2 in. NPT Brass Flexible Gas Pipe Termination Fitting with Square Flange (12 Pack)

  • Fast #
  • Part #TXR3TRM812
  • Item #5162346
  • Manufacturer Part #XR3TRM-8-12
3.4 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Shield-to-fitting contact for enhanced continuity
  • Tool-less flare design; no special tools are required
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Self-guiding assembly to ensure a perfectly even flare
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • All components are fully reusable.
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Brass
Package Quantity:
Pack of 12
UL Listed:
No



You May Also Like
1–6 of 17 items
Part #TXR3TRMBKT8
Item #5162451
3.1 out of 5 Customer Rating
Requires Certification
Part #TXR3TRM8
Item #5162336
5 out of 5 Customer Rating
Requires Certification
Part #TXR3T8
Item #5119632
3.4 out of 5 Customer Rating
Requires Certification
Part #TXR3FTG16
Item #5162373
3.4 out of 5 Customer Rating
Requires Certification
Part #TXR3CPL8
Item #5162300
5 out of 5 Customer Rating
Requires Certification
Part #TXR3APSTUB11
Item #5162467
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing