This product requires certification to purchase.

3/4 x 1/2 in. NPT Flexible Gas Pipe Stub Outlet

You last purchased this on
 
FlashShield+™

3/4 x 1/2 in. NPT Flexible Gas Pipe Stub Outlet

Brand image
You last purchased this on
 
FlashShield+™

3/4 x 1/2 in. NPT Flexible Gas Pipe Stub Outlet

  • Fast #
  • Part #TXR3APSTUB11
  • Item #5162467
  • Manufacturer Part #XR3-APSTUB-11
4.8 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Fixed Point Termination with Female XR3 Fitting
  • Approved for Concealed Use
  • Tool-Less Flare Fitting Design
  • Metal-to-Metal Seal
  • Multi-Point Seal
  • Self-Guiding Fitting Assembly
  • Jacket-LockTM Feature
  • Fully Reusable Fitting
  • Shield-to-fitting contact for enhanced continuity
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing
Length:
1-1/2 in
Material:
Brass



Customers Also Bought
1–6 of 18 items
Part #TXR3APSTUB1111
Item #5162379
4 out of 5 Customer Rating
Requires Certification
Part #TXR3FTGFM11
Item #5162407
4.2 out of 5 Customer Rating
Requires Certification
Part #OFGPWBV500
Item #1100254
5 out of 5 Customer Rating
Requires Certification
Part #TXR3APSTUB8
Item #5162414
5 out of 5 Customer Rating
Requires Certification
Part #OFGPASP90S500
Item #4604140
4.6 out of 5 Customer Rating
Requires Certification
Part #TXR3TRM8
Item #5162336
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TXR3APSTUB1111
Item #5162379
4 out of 5 Customer Rating
Requires Certification
Part #TXR3APSTUB8
Item #5162414
5 out of 5 Customer Rating
Requires Certification
Part #TXR3CPL8
Item #5162300
5 out of 5 Customer Rating
Requires Certification
Part #TXR3TRMBKT11
Item #5162280
3.1 out of 5 Customer Rating
Requires Certification
Part #TXR3FTG1612
Item #5162321
5 out of 5 Customer Rating
Requires Certification
Part #TXR3FTG8
Item #5162308
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing