This product requires certification to purchase.

1/2 in. FNPT Flexible Brass Gas Pipe Tee

You last purchased this on
 
FlashShield+™

XR3 Series 1/2 in. FNPT Flexible Brass Gas Pipe Tee

Brand image
You last purchased this on
 
FlashShield+™

XR3 Series 1/2 in. FNPT Flexible Brass Gas Pipe Tee

  • Fast #
  • Part #TXR3T8
  • Item #5119632
  • Manufacturer Part #XR3T-8
3.4 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Shield-to-fitting contact for enhanced continuity
  • Tool-less flare design; no special tools are required
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Self-guiding assembly to ensure a perfectly even flare
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • All components are fully reusable.
  • Requires Certification

Specifications

Collection:
XR3 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Brass



Customers Also Bought
1–6 of 18 items
Part #TXR3CPL8
Item #5162300
5 out of 5 Customer Rating
Requires Certification
Part #TXR3FTGFM11
Item #5162407
4.2 out of 5 Customer Rating
Requires Certification
Part #OFGPASP500
Item #1596919
4.7 out of 5 Customer Rating
Requires Certification
Part #TXR3TRMBKT11
Item #5162280
3.1 out of 5 Customer Rating
Requires Certification
Part #OFGPCPLG500
Item #531058
4.1 out of 5 Customer Rating
Requires Certification
Part #TXR3TRM8
Item #5162336
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 17 items
Part #TXR3FTG8
Item #5162308
4.2 out of 5 Customer Rating
Requires Certification
Part #TXR3TRM8
Item #5162336
5 out of 5 Customer Rating
Requires Certification
Part #TXR3FTGFM11
Item #5162407
4.2 out of 5 Customer Rating
Requires Certification
Part #TXR3FTG1612
Item #5162321
5 out of 5 Customer Rating
Requires Certification
Part #TXR3TRMBKT11
Item #5162280
3.1 out of 5 Customer Rating
Requires Certification
Part #TXR3CPL8
Item #5162300
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing