H-PAD Series
Frequently Purchased Together
Product Details
Product Details
Specifications
- Adjustable:
- No
- Application:
- Rooftop
- Collection:
- H-PAD Series
- Color Finish Name:
- Black
- FM Approved:
- No
- Height:
- 1/16 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Product Type:
- Slip Sheet
- Thickness:
- 2.36 in
- UL Listed:
- No
- Width:
- 8 in