This product requires certification to purchase.

6 x 2 in. Stainless Steel Single Strap Saddle

You last purchased this on
 
Ford Meter Box

6 x 2 in. Stainless Steel Single Strap Saddle

Brand image
You last purchased this on
 
Ford Meter Box

6 x 2 in. Stainless Steel Single Strap Saddle

  • Fast #
  • Part #FFS313690IP7
  • Item #4526098
  • Manufacturer Part #FS313-690-IP7
4.1 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
6 in
Material:
Stainless Steel, Plastic
Material Type:
HDPE
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
6.63 in - 6.90 in
Tap Size:
2 in



Customers Also Bought
1–6 of 18 items
Part #PSISCG
Item #9613486
4.4 out of 5 Customer Rating
Requires Certification
Part #DS46NKP
Item #79061
5 out of 5 Customer Rating
Requires Certification
Part #MUL043988
Item #49090
4.3 out of 5 Customer Rating
Requires Certification
Part #MUL067331
Item #1100064
3.9 out of 5 Customer Rating
Requires Certification
Part #FNWNBGZ1RF8X
Item #3259171
4.5 out of 5 Customer Rating
Requires Certification
Part #IBRLFCPLUGD
Item #3816195
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–3 of 3 items
Part #FC1444NL
Item #3652686
3.3 out of 5 Customer Rating
Requires Certification
Part #FC4433QNL
Item #3283167
3.7 out of 5 Customer Rating
Requires Certification
Part #PB332R174
Item #7099538
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com