4 x 4 in. IPS Auto Sprink Aluminum Sign
4 x 4 in. IPS Auto Sprink Aluminum Sign
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kit contains all components for complete Storz assembly installation
- Contains: Storz FDC, cap and chain, FDC wallplate
Documents
Specifications
- Application:
- Fire Protection
- Diameter:
- 4 in
- FM Approved:
- No
- Length:
- 4 in
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Wall Plate
- UL Listed:
- No