This product requires certification to purchase.
96% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 100K BTU - R-32
You last purchased this on
Goodman®
96% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 100K BTU - R-32
slide 1
slide 1
You last purchased this on
Goodman®
96% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 100K BTU - R-32
- Fast #
- Part #GGR9S961005CN
- Item #10933986
- Manufacturer Part #GR9S961005CN
3.4 out of 5 Customer Rating
X
Points
$2,965.96
Call for Pricing
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Purchase history
Goodman®
96% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 100K BTU - R-32
GR9S961005CN
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- A2L compatible
-
Requires Certification
-
Green
Specifications
- AFUE:
- 96.00 %
- AMP:
- 16.7
- BTU:
- 100000
- BTU Heat Rating:
- 100000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 2000 ft3/min
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34-1/2 in
- Horsepower:
- 1 hp
- Maximum Overcurrent Protection (MOP):
- 25
- Minimum Circuit Ampacity (MCA):
- 16.7
- Number of Burners:
- 5
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-32
- Temperature Range:
- 30 to 60 Deg F
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 144 lb
- Width:
- 21 in
Customers Also Bought
1–6 of 18 items
Part #G0270A01154SLP
Item #10361508
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #THKSX08XC
Item #4446466
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DRUM1824S2A
Item #10782559
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #B744
Item #2448051
3.1 out of 5 Customer Rating
Requires Certification
Points
$174.00
EACH
Part #DHR4W
Item #765784
4.6 out of 5 Customer Rating
Requires Certification
Points
$4.69
EACH
Part #DRCDVT
Item #1638801
3.4 out of 5 Customer Rating
Requires Certification
Points
$40.87
EACH
Part #DIVEL36363
Item #1585296
3.3 out of 5 Customer Rating
Requires Certification
Points
$58.00
EACH
Part #R600M
Item #3441093
3.1 out of 5 Customer Rating
Requires Certification
Points
$214.99
EACH
Part #REC83412
Item #7856753
5 out of 5 Customer Rating
Requires Certification
Points
$38.16
EACH
Part #HM847DZONE
Item #5099898
3.5 out of 5 Customer Rating
Requires Certification
Points
$133.48
EACH
Part #DIV738
Item #547746
3.2 out of 5 Customer Rating
Requires Certification
Points
$23.92
EACH
Part #HHZ322K
Item #3406148
5 out of 5 Customer Rating
Requires Certification
Points
$304.09
EACH
Part #S3W1
Item #4600675
4.5 out of 5 Customer Rating
Requires Certification
Points
$41.75
EACH
Part #DIVUC36363
Item #1135311
3.2 out of 5 Customer Rating
Requires Certification
Points
$97.08
EACH
Part #REC83626
Item #4383106
4.2 out of 5 Customer Rating
Requires Certification
Points
$61.93
EACH
Part #REC96100
Item #3998851
5 out of 5 Customer Rating
Requires Certification
Points
$27.76
EACH
Part #DIVEP36363
Item #3998904
3.9 out of 5 Customer Rating
Requires Certification
Points
$58.00
EACH
Part #N430009
Item #1885402
4.5 out of 5 Customer Rating
Requires Certification
Points
$88.97
EACH
slide 1
You May Also Like
1–6 of 18 items
Part #G0270A00978S
Item #5174419
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0270A00980S
Item #7015835
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GCAPFA2418A6
Item #7958505
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0270A00979S
Item #5174420
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GCAPF3743C6
Item #3792454
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G2085008SP
Item #7765468
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0270A01167S
Item #7260629
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GP140124P
Item #7618189
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G22312903
Item #3529310
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GCAPFA1818A6
Item #7637724
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0201R00603S
Item #5167524
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GZP34K6EPFV830
Item #7349913
3.3 out of 5 Customer Rating
Requires Certification
Points
$1,527.92
EACH
Part #G0131M00002PSP
Item #4698720
3.3 out of 5 Customer Rating
Requires Certification
Points
$131.36
EACH
Part #G20162904
Item #2192826
3.7 out of 5 Customer Rating
Requires Certification
Points
$38.08
EACH
Part #GB1370155
Item #1600269
3.1 out of 5 Customer Rating
Requires Certification
Points
$8.88
EACH
Part #GCR35K6EPFV875
Item #4883594
5 out of 5 Customer Rating
Requires Certification
Points
$1,176.76
EACH
Part #GZR21K5EPFV800
Item #4847013
3.4 out of 5 Customer Rating
Requires Certification
Points
$1,054.34
EACH
Part #G0130F00507
Item #7919948
5 out of 5 Customer Rating
Requires Certification
Points
$14.74
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing