This product requires certification to purchase.

SLIDE Inch Electric High Tensile Kit 3KW

You last purchased this on
 
Goodman®

HKR SLIDE Inch Electric High Tensile Kit 3KW

Brand image
You last purchased this on
 
Goodman®

HKR SLIDE Inch Electric High Tensile Kit 3KW

  • Fast #
  • Part #GHKR03
  • Item #1507445
  • Manufacturer Part #HKR-03
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features sequencers for temperature control, multiple branch circuit capability, control circuitry arranged to readily permit staging, fuse link secondary high-temperature limit control, plug-in wiring harness for installation into air handler, rust-resist
  • ETL listed
  • Flexible couplings and bedplates not required. Vertical or horizontal mounting
  • Enclosed design for high efficiencies
  • Directly threaded on motor shaft
  • Stainless steel locknut on 3-phase models requires no clearance adjustments
  • Balanced
  • Volute type casting
  • Back pullout design
  • Discharge rotated in 8 positions
  • Requires Certification

Specifications

Collection:
HKR
Volts:
208/240V
Watts:
3 kW



Customers Also Bought
1–6 of 18 items
Part #S3W1
Item #4600675
4.5 out of 5 Customer Rating
Requires Certification
Part #N430009
Item #1885402
4.5 out of 5 Customer Rating
Requires Certification
Part #DRUM3036S2A
Item #10782560
5 out of 5 Customer Rating
Requires Certification
Part #REC83626
Item #4383106
4.2 out of 5 Customer Rating
Requires Certification
Part #DIVUC36363
Item #1135311
3.2 out of 5 Customer Rating
Requires Certification
Part #DIVHPR3
Item #1233240
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GPCBDM101S
Item #3511469
5 out of 5 Customer Rating
Requires Certification
Part #GB1809913S
Item #1622458
4.5 out of 5 Customer Rating
Requires Certification
Part #GRSKP0014
Item #9096408
3.3 out of 5 Customer Rating
Requires Certification
Part #GPCBFM103S
Item #3511484
5 out of 5 Customer Rating
Requires Certification
Part #GPCBBF112S
Item #3466827
3.3 out of 5 Customer Rating
Requires Certification
Part #GPCBDM133S
Item #4114593
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing