This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Hansgrohe

Metropol 110 Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Brand image
You last purchased this on
 
Hansgrohe

Metropol 110 Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #H32518001
  • Item #7503278
  • Manufacturer Part #32518001
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metropol 110
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-2/5 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/5 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3-1/4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/2 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
5-1/5 in


Customers Also Bought
1–6 of 18 items
Part #N3100/10
Item #7374077
5 out of 5 Customer Rating
Requires Certification
Part #H32516821
Item #7503303
3.8 out of 5 Customer Rating
Requires Certification
Part #SH461709
Item #9412649
5 out of 5 Customer Rating
Requires Certification
Part #RUAR08LD3XMPN
Item #10007423
5 out of 5 Customer Rating
Requires Certification
Part #REQ08BK
Item #7920332
5 out of 5 Customer Rating
Requires Certification
Part #RRU08LC
Item #7812482
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H74506001
Item #7503191
5 out of 5 Customer Rating
Requires Certification
Part #H32506001
Item #7503341
5 out of 5 Customer Rating
Requires Certification
Part #H74510001
Item #7503264
3.4 out of 5 Customer Rating
Requires Certification
Part #H32516821
Item #7503303
3.8 out of 5 Customer Rating
Requires Certification
Part #H71717001
Item #7246444
4.8 out of 5 Customer Rating
Requires Certification
Part #H31330821
Item #7785734
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing