This product requires certification to purchase.

3/8 in. Zinc Cabinet Pull in Satin Nickel

You last purchased this on
 
Hardware Resources

Stanton 3/8 in. Zinc Cabinet Pull in Satin Nickel

Brand image
You last purchased this on
 
Hardware Resources

Stanton 3/8 in. Zinc Cabinet Pull in Satin Nickel

  • Fast #
  • Part #E6253SN
  • Item #7066744
  • Manufacturer Part #625-3SN
4.1 out of 5 Customer Rating
3/8 in. Zinc Cabinet Pull

X Points
$6.84
Call for Pricing
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stanton Square Bar Pull.
  • Center to Center: 3"
  • Projection: 1-1/8"
  • Color: Silver/Nickel/Chrome
  • Available in finishes Matte Silver, Polished Chrome and Satin Nickel
  • Two 8-32 x 1" and two Break-away Screws (Included)
  • Requires Certification

Documents


Specifications

Collection:
Stanton
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter - Base:
3/8 in
Hardware Type:
Cabinet Pull
Height:
1-1/8 in
Length:
3-3/8 in
Material:
Zinc
Shape:
Square
Style:
Contemporary
Width:
3/8 in



Customers Also Bought
1–6 of 18 items
Part #K1MSTRPIN023
Item #7506806
5 out of 5 Customer Rating
Requires Certification
Part #K5BOTPIN264
Item #7506807
4 out of 5 Customer Rating
Requires Certification
Part #K2MSTRPIN046
Item #7506809
5 out of 5 Customer Rating
Requires Certification
Part #K83114001
Item #7506813
3.7 out of 5 Customer Rating
Requires Certification
Part #K6MSTRPIN138
Item #7506814
4.8 out of 5 Customer Rating
Requires Certification
Part #K1BOTPIN172
Item #7506817
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–3 of 3 items
Part #HM7260
Item #7258007
5 out of 5 Customer Rating
Requires Certification
Part #HP5011SNPR
Item #7246806
4 out of 5 Customer Rating
Requires Certification
Part #H153012CH2
Item #7257971
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing