12-1/2 in. Blower Kit with Mount Speed Control
12-1/2 in. Blower Kit with Mount Speed Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compatible with Lennox fireplaces
- Redistributes heat from the fireplace to the living area
- Includes: blower, wall mounted control, inline thermopdisc, heat shield, power cord, hardware and installation instructions
Documents
Specifications
- Height:
- 3-23/100 in
- Length:
- 12-1/2 in
- Volts:
- 120V
- Width:
- 3-73/100 in