This product requires certification to purchase.

2 in. Brass Slotted Plug

You last purchased this on
 
Jones Stephens

2 in. Brass Slotted Plug

Brand image
You last purchased this on
 
Jones Stephens

2 in. Brass Slotted Plug

  • Fast #
  • Part #JP58200
  • Item #3706311
  • Manufacturer Part #P58200
3.8 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Tap is not through the plug
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Plug
Height:
1/2 in
Length:
2-1/10 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
0.1 lb
Width:
2 in


Customers Also Bought
1–6 of 18 items
Part #JP58400
Item #3705655
4.8 out of 5 Customer Rating
Requires Certification
Part #NHSSP
Item #37099
4.9 out of 5 Customer Rating
Requires Certification
Part #NHSRPM
Item #51950
5 out of 5 Customer Rating
Requires Certification
Part #PFNHHMDCP
Item #1880451
3.4 out of 5 Customer Rating
Requires Certification
Part #NH9P
Item #36359
5 out of 5 Customer Rating
Requires Certification
Part #JP50350
Item #20448
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JP50350
Item #20448
3.9 out of 5 Customer Rating
Requires Certification
Part #JP58400
Item #3705655
4.8 out of 5 Customer Rating
Requires Certification
Part #JC77453LF
Item #7793076
3.6 out of 5 Customer Rating
Requires Certification
Part #JP50500
Item #68743
4.9 out of 5 Customer Rating
Requires Certification
Part #JF76900
Item #9535416
4 out of 5 Customer Rating
Requires Certification
Part #JP50400
Item #20620
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing