This product requires certification to purchase.

3/4 in. - 1/2 in. x 1/2 ft. Foam Pipe Insulation

You last purchased this on
 
Jones Stephens

3/4 in. - 1/2 in. x 1/2 ft. Foam Pipe Insulation

Brand image
You last purchased this on
 
Jones Stephens

3/4 in. - 1/2 in. x 1/2 ft. Foam Pipe Insulation

  • Fast #
  • Part #JI50078
  • Item #2473331
  • Manufacturer Part #7PXE038078-JS
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polyethylene-based closed cell, flexible foam insulation
  • Semi-slit for retrofit applications
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1427, ASTM C-1427 Type I, ASTM C-177, ASTM C-209, ASTM C-411, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM C 1427 Type I, ASTM C 1427 Type II
Color Finish Name:
Black
Diameter - Inside 1:
7/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
Fits Pipe Size:
3/4 in - 1/2 in
Length:
1/2 ft
Material:
Foam
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Semi-Slit Pipe Insulation
R value:
R2.2
Size:
7/8 in ID
Temperature Range:
-200 to 200 Deg F
Thickness:
3/8 in
UL Listed:
UL 181
Wall Thickness:
0.375 in



Customers Also Bought
1–6 of 18 items
Part #JI50118
Item #7789678
4.9 out of 5 Customer Rating
Requires Certification
Part #V32221
Item #2886889
4.6 out of 5 Customer Rating
Requires Certification
Part #V32121
Item #2886879
3.5 out of 5 Customer Rating
Requires Certification
Part #TFSP8250
Item #8062103
5 out of 5 Customer Rating
Requires Certification
Part #TFSP11250
Item #8062105
4.9 out of 5 Customer Rating
Requires Certification
Part #V32021
Item #2886877
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JI57118
Item #7641041
5 out of 5 Customer Rating
Requires Certification
Part #JI92025
Item #9342491
5 out of 5 Customer Rating
Requires Certification
Part #JI53078
Item #4378113
3.4 out of 5 Customer Rating
Requires Certification
Part #JI64075
Item #8193827
5 out of 5 Customer Rating
Requires Certification
Part #JI92078
Item #8193847
4.7 out of 5 Customer Rating
Requires Certification
Part #JI54118
Item #4377981
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing