3 in. x 2/3 ft. Plastic Pipe Insulation
3 in. x 2/3 ft. Plastic Pipe Insulation
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use in metal studs and galvanized super-tight brackets
- Plastic pipe insulator reduces noise from tubing expansion and contraction
- Impact resistant to 0 deg F and maximum temperature 160 deg F continuous
- Supports copper, CPVC and PEX tubing through metal studs
- Fits 1-11/32 Inch hole
- 125 WSP
- 200 WOG
Specifications
- Color Finish Name:
- Gray
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 2/3 ft
- Material:
- Plastic
- Product Type:
- Metal Stud
- UL Listed:
- No