3 in. Threaded 2000# Forged Steel Union
3 in. Threaded 2000# Forged Steel Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Union
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 2000#
- UL Listed:
- No