Single Handle Diverter Valve Trim in Matte Black
Avid® Single Handle Diverter Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Single handle controls both on/off activation and temperature settings
- ADA-compliant ergonomic handle
- Provides temperature regulation and automatic anti-scald protection
- Integrated push-button diverter
- Coordinates with other products in the Avid collection
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 ° F during water pressure fluctuations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Avid®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Deck Mount, Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in