Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Nickel
Avid® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- 5-13/16-in (148 mm) spout reach
- 0.5 gpm (1.9 l/min) maximum flow rate at 60 psi (4.1 bar)
- KOHLER ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- Handles pre-assembled on KOHLER Ultraglide ceramic disc valves to simplify installation
- Metal touch-activated drain with 1-1/4-in tailpiece
- Coordinates with other products in the Avid collection
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Avid®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 5-13/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No