This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® Multi Function Hand Shower in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Purist® Multi Function Hand Shower in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K22178-2MB
  • Item #9925826
  • Manufacturer Part #22178-2MB
5 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes Purist 2.5-GPM multifunction hand shower, 60 in metal hose, 30 in slide bar and contemporary slide bar trim
  • Multifunction showerhead and hand shower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
  • 2.5 GPM (9.5 lpm) maximum flow rate
  • 30 in slide bar features adjustable mounting brackets for installation flexibility
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5 in
Hand Shower Flow Rate:
2.5 gpm
Height:
11-3/16 in
Hose Included:
Yes
Hose Length:
60 in
Length:
5-61/100 in
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
28 in
Spray Type:
Full, Massage
WaterSense Labeled:
No
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #KTS24617-4-BN
Item #7654708
4.4 out of 5 Customer Rating
Requires Certification
Part #K22170-BN
Item #7729919
5 out of 5 Customer Rating
Requires Certification
Part #KP21384LVULB
Item #8949607
5 out of 5 Customer Rating
Requires Certification
Part #KP21383LVULB
Item #8949636
3.2 out of 5 Customer Rating
Requires Certification
Part #K965-AK-CP
Item #3974419
4.4 out of 5 Customer Rating
Requires Certification
Part #PLG61HLSBG
Item #10075633
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K22178-SN
Item #9925833
3.6 out of 5 Customer Rating
Requires Certification
Part #K22178-G-CP
Item #7730058
3.7 out of 5 Customer Rating
Requires Certification
Part #K22166-CP
Item #7730111
5 out of 5 Customer Rating
Requires Certification
Part #K23219-G-2MB
Item #9273940
4.1 out of 5 Customer Rating
Requires Certification
Part #K23219-2MB
Item #9273919
4.7 out of 5 Customer Rating
Requires Certification
Part #K22166-G-CP
Item #7729949
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing