This product requires certification to purchase.

One Handle Single Function Shower Faucet in Black (Trim Only)

You last purchased this on
 
KOHLER

Purist® One Handle Single Function Shower Faucet in Black (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Purist® One Handle Single Function Shower Faucet in Black (Trim Only)

  • Fast #
  • Part #KTS14422-3-BL
  • Item #7889232
  • Manufacturer Part #TS14422-3-BL
3.6 out of 5 Customer Rating
Single Handle Single Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Black
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
Number of Handles:
Single Handle
Shower Arm Reach:
4-1/2 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #K13691-2MB
Item #9273997
4.3 out of 5 Customer Rating
Requires Certification
Part #KT14428-3-CP
Item #1697386
4.7 out of 5 Customer Rating
Requires Certification
Part #KT14491-3-2MB
Item #8965115
5 out of 5 Customer Rating
Requires Certification
Part #K14406-3-2MB
Item #8965161
3.3 out of 5 Customer Rating
Requires Certification
Part #KTS14423-3-2MB
Item #8964980
5 out of 5 Customer Rating
Requires Certification
Part #K27378-4-2BZ
Item #9925874
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS14422-4-2MB
Item #8965043
5 out of 5 Customer Rating
Requires Certification
Part #KTS14422-4G-BL
Item #7951738
4.7 out of 5 Customer Rating
Requires Certification
Part #KT14413-3-CP
Item #1693706
5 out of 5 Customer Rating
Requires Certification
Part #KT14488-4-CP
Item #2396447
5 out of 5 Customer Rating
Requires Certification
Part #KTS14423-4-BL
Item #7626116
5 out of 5 Customer Rating
Requires Certification
Part #KT14490-3-CP
Item #2396261
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing