This product requires certification to purchase.

21 in. Drop-in Rectangular Cast Iron Bathroom Sink in White

You last purchased this on
 
KOHLER

Tahoe® 21 in. Drop-in Rectangular Cast Iron Bathroom Sink in White

Brand image
You last purchased this on
 
KOHLER

Tahoe® 21 in. Drop-in Rectangular Cast Iron Bathroom Sink in White

  • Fast #
  • Part #K2895-8-0
  • Item #27346
  • Manufacturer Part #2895-8-0
4.3 out of 5 Customer Rating
Drop-in Basin

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Center faucet holes: 8"
  • Overflow drain
  • With overflow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Tahoe®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-11/16 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8-3/4 in
IAPMO Listed:
No
Length:
21 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
16 in x 12 in
Sink Depth:
8-9/16 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
20 in - 25.99 in
Width:
19 in



Customers Also Bought
1–6 of 18 items
Part #K2895-1-0
Item #337792
5 out of 5 Customer Rating
Requires Certification
Part #A0236004020
Item #1622800
4.6 out of 5 Customer Rating
Requires Certification
Part #K7799-0
Item #5026093
4.2 out of 5 Customer Rating
Requires Certification
Part #K5247-8-0
Item #4554766
4.4 out of 5 Customer Rating
Requires Certification
Part #K2883-0
Item #3797398
4.3 out of 5 Customer Rating
Requires Certification
Part #K2824-0
Item #2173144
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K2895-1-0
Item #337792
5 out of 5 Customer Rating
Requires Certification
Part #K2773-G3-B11
Item #4377895
5 out of 5 Customer Rating
Requires Certification
Part #K2239-4-0
Item #489518
5 out of 5 Customer Rating
Requires Certification
Part #K2882-0
Item #3797380
4.4 out of 5 Customer Rating
Requires Certification
Part #K2773-G8-B11
Item #7182212
5 out of 5 Customer Rating
Requires Certification
Part #K17916-RL-K8
Item #5070448
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing