This product requires certification to purchase.

21-3/16 in. Undermount Rectangular Vitreous China Bathroom Sink in White

You last purchased this on
 
KOHLER

Artifacts™ 21-3/16 in. Undermount Rectangular Vitreous China Bathroom Sink in White

Brand image
You last purchased this on
 
KOHLER

Artifacts™ 21-3/16 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K21783-0
  • Item #10216663
  • Manufacturer Part #21783-0
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Rectangular basin
  • Center drain
  • With overflow
  • No faucet holes; requires wall- or counter-mount faucet
  • Coordinates with other products in the Artifacts collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Artifacts™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-13/16 in
Drain Opening:
1-3/4 in
Height:
7-13/16 in
Length:
21-3/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Depth:
7-13/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
WaterSense Labeled:
No
Width:
16-1/2 in



Customers Also Bought
1–6 of 18 items
Part #G40970000
Item #7851083
5 out of 5 Customer Rating
Requires Certification
Part #K98827-4-CP
Item #7362054
3.4 out of 5 Customer Rating
Requires Certification
Part #SHCTFSO5929MWH
Item #9338377
4.7 out of 5 Customer Rating
Requires Certification
Part #K4662-0
Item #32284
5 out of 5 Customer Rating
Requires Certification
Part #G29298000
Item #7851066
4 out of 5 Customer Rating
Requires Certification
Part #G40974000
Item #7851078
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K25154-BV
Item #8442630
3.4 out of 5 Customer Rating
Requires Certification
Part #K25155-CP
Item #8442473
5 out of 5 Customer Rating
Requires Certification
Part #K21000-W-0
Item #7780644
3.3 out of 5 Customer Rating
Requires Certification
Part #K25156-BN
Item #8442547
4.1 out of 5 Customer Rating
Requires Certification
Part #K72569-2MB
Item #9274053
3.7 out of 5 Customer Rating
Requires Certification
Part #K701728-SN
Item #10084207
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing