4 x 8 ft. x 1/8 in. Hardboard
4 x 8 ft. x 1/8 in. Hardboard
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 8 ft
- Length:
- 4 ft
- Material:
- Hardboard
- Width:
- 1/8 in