This product requires certification to purchase.

6 in. Iron Pipe Downspout Nozzle Bronze

You last purchased this on
 
Zurn

6 in. Iron Pipe Downspout Nozzle Bronze

Brand image
You last purchased this on
 
Zurn

6 in. Iron Pipe Downspout Nozzle Bronze

  • Fast #
  • Part #ZZARB1996IP
  • Item #424801
  • Manufacturer Part #ZARB199-6IP
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
10 in
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
6 in
Height:
5 in
Length:
10 in
Material:
Bronze
Product Type:
Downspout Nozzle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #MUL026898
Item #3374632
4.5 out of 5 Customer Rating
Requires Certification
Part #ZZARB1993IP
Item #2250854
5 out of 5 Customer Rating
Requires Certification
Part #WRD944P
Item #4222054
4.6 out of 5 Customer Rating
Requires Certification
Part #REC82703
Item #4596663
3.6 out of 5 Customer Rating
Requires Certification
Part #REC82708
Item #4596665
5 out of 5 Customer Rating
Requires Certification
Part #REC82764
Item #7461567
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZZARB1993IP
Item #2250854
5 out of 5 Customer Rating
Requires Certification
Part #ZZANB1993IP
Item #1685442
3.7 out of 5 Customer Rating
Requires Certification
Part #ZP6000BHP
Item #4478114
5 out of 5 Customer Rating
Requires Certification
Part #ZZ1201ND4
Item #5106338
5 out of 5 Customer Rating
Requires Certification
Part #ZUNZ6913XL
Item #9560540
5 out of 5 Customer Rating
Requires Certification
Part #ZG61754
Item #2439298
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing