This product requires certification to purchase.

8 mm x 3/4 in. Hex Washer Head Sheet Metal Screw (Pack of 10000)

You last purchased this on
 
Malco

Zip-in® 8 mm x 3/4 in. Hex Washer Head Sheet Metal Screw (Pack of 10000)

  • Fast #
  • Part #MHW8X34Z
  • Item #1345655
  • Manufacturer Part #HW8X3/4Z
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

Zip-in® 8 mm x 3/4 in. Hex Washer Head Sheet Metal Screw (Pack of 10000)

  • Fast #
  • Part #MHW8X34Z
  • Item #1345655
  • Manufacturer Part #HW8X3/4Z
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Undercut-indented hex washer slotted head
  • Bright Zinc Plated
  • Burr Free
  • Full 1/4? (no. 8) head will not strip out of hex driver opening
  • One 1/4? hex driver accommodates all sizes
  • Undercut – always seats flush
  • Some screws sizes available in pails
  • ®Trademarked & Patented Head Markings indicate one and only genuine Zip-ins. U.S. Patent No. D524,638
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
Zip-in®
Drive Type:
Slotted
Head Diameter:
0.25
Length:
3/4 in
Material:
Metal
Package Quantity:
Pack of 10000
Screw Head:
Hex Washer Head
Thread Size:
8 mm