1/ 2 - 10 hp 115-277V 2-Wire Round
1/ 2 - 10 hp 115-277V 2-Wire Round
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Power: 277V
- Combination PTC solid state device and start capacitor in a compact unit
- Designed for use on permanent split capacitor single phase air conditioning, and heat pump systems
- Provides quick 2 wire installation
- Can be easily clip or screw mounted
- Individually packaged
- Restart type: delay
Documents
Specifications
- Capacitor Type:
- Hard Start
- Horsepower:
- 1/2 - 10 hp
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Round
- Volts:
- 115/277V
- Width:
- 3-1/5 in