This product requires certification to purchase.

Thermoplastic Lockout

You last purchased this on
 
Master Lock

Thermoplastic Lockout

Brand image
You last purchased this on
 
Master Lock

Thermoplastic Lockout

  • Fast #
  • Part #M484
  • Item #4931165
  • Manufacturer Part #484
5 out of 5 Customer Rating

X Points
$64.78
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rotate to close over and surround the gate valve operating handle
  • Designed to rotate open into itself - taking up half the storage space, as well as each size nests within the next larger size to further save space with multiple sized devices
  • Once closed, secure with padlock (sold separately - shackle diameter up to 29/32")
  • Durable Xenoy® plastic withstands impacts, chemicals and wide temperature range -50 to 350° F
  • Bold red, white, black contrasting lockout message label has space to write in necessary info
  • Features a 3-3/8 in depth and 4 in stem opening
  • Requires Certification

Specifications

Color Finish Name:
Red
Material:
Plastic
Material Type:
Thermoplastic
Maximum Temperature:
350
Valve Size:
8 in - 13 in


Customers Also Bought
1–6 of 18 items
Part #MEXTEN38XA
Item #3884827
4.7 out of 5 Customer Rating
Requires Certification
Part #I44979
Item #7287291
3.3 out of 5 Customer Rating
Requires Certification
Part #P6307755
Item #3790562
5 out of 5 Customer Rating
Requires Certification
Part #BCIRGSW0
Item #1610768
5 out of 5 Customer Rating
Requires Certification
Part #WRKLFN170M31142
Item #9864031
4.8 out of 5 Customer Rating
Requires Certification
Part #PF73ASRK2
Item #7341242
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 6 items
Part #M376
Item #7677681
3.9 out of 5 Customer Rating
Requires Certification
Part #M40DPF
Item #7677683
5 out of 5 Customer Rating
Requires Certification
Part #M4130KA
Item #7677686
5 out of 5 Customer Rating
Requires Certification
Part #M1UP
Item #7677687
3.5 out of 5 Customer Rating
Requires Certification
Part #M5LJ
Item #5092425
3.4 out of 5 Customer Rating
Requires Certification
Part #M5KA3862
Item #9545630
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing