This product requires certification to purchase.

1/8 in. NPT Vent for RV48, RV52, RV53 and RV61

You last purchased this on
 
Maxitrol

1/8 in. NPT Vent for RV48, RV52, RV53 and RV61

  • Fast #
  • Part #M12A04
  • Item #2196926
  • Manufacturer Part #12A04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxitrol

1/8 in. NPT Vent for RV48, RV52, RV53 and RV61

  • Fast #
  • Part #M12A04
  • Item #2196926
  • Manufacturer Part #12A04
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
RV48, RV52, RV53, RV61
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Material:
Brass
Product Type:
Vent