8 in. Diagonal Dipped Grip Cutting Pliers
8 in. Diagonal Dipped Grip Cutting Pliers
-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Best Leverage for Tough Cuts
- Long Life – Laser Hardened Edge
- Smoothest Open and Close
- Durable, press-forged steel
- Easier access and flush cuts-Tapered nose
- Tether ready
- Available in comfort and dipped grip handles
- Lifetime Guarantee
- Made in USA with USA sourced materials
Documents
Specifications
- ASTM:
- No
- Color Finish Name:
- Red, Metallic
- GSA Approved:
- No
- Handle Length (in):
- 4-3/5 in
- Handle Material:
- Plastisol
- Jaw Capacity (in):
- 0.97 in
- Jaw Depth (in):
- 0.97 in
- Jaw Width (in):
- 1.25 in
- Length:
- 7-22/25 in
- Material:
- Plastisol
- Maximum Capacity:
- 97/100 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 97/100 in
- Tool Type:
- Pliers
- Weight:
- 0.5 lb