This product requires certification to purchase.

Cordless 18V 5A Lithium-ion Reciprocating Tool Kit

This product has been replaced by

Milwaukee® Black Reciprocating Saw Blade
Milwaukee® 18-1/2 in. Reciprocating Saw Blade
Manufacturer Part #2720-22
You last purchased this on
 
Milwaukee®

M18 Fuel™ Sawzall® Cordless 18V 5A Lithium-ion Reciprocating Tool Kit

  • Fast #
  • Part #M282122
  • Item #9046933
  • Manufacturer Part #2821-22
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Black Reciprocating Saw Blade
Milwaukee® 18-1/2 in. Reciprocating Saw Blade
Manufacturer Part #2720-22
Milwaukee®

M18 Fuel™ Sawzall® Cordless 18V 5A Lithium-ion Reciprocating Tool Kit

  • Fast #
  • Part #M282122
  • Item #9046933
  • Manufacturer Part #2821-22
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Longest run-time: up to 2X more cuts per charge than competitive cordless reciprocating saws
  • Fastest cutting: up to 30% faster cutting than competitive cordless reciprocating saws
  • POWERSTATE™ Brushless motor, REDLITHIUM 4.0 battery, and REDLITHIUM plus technology
  • Patented gear protecting clutch
  • Includes: (1) SAWZALL, (2) 5.0 XC batteries, (1) multi-voltage charger, (1) SAWZALL blade, (1) carrying case
  • Requires Certification

Specifications

AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Size:
XC5.0, 18V
Battery Type:
Lithium-ion
Blade Length (in):
18-1/2 in
CSA Certified:
No
Chuck Type:
Keyless
Collection:
M18 Fuel™ Sawzall®
Color Finish Name:
Black, Grey, Red
Corded Cordless:
Cordless
ETL Listed:
No
Handle Type:
D-handle
Height:
8-2/5 in
Length:
17-1/10 in
Material:
Plastic
Material Type:
Reinforced Nylon
Number of Pieces:
3 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
3000
Saw Type:
Reciprocating
Tool Type:
Battery Pack, Multi-volt Charger, Reciprocating Saw
UL Listed:
Yes
Variable Speed:
Yes
Volts:
18V
Weight:
6.8 lb
Width:
3-3/5 in