This product requires certification to purchase.

Brass NPT 1 in. Blowout-proof Stem Extension

You last purchased this on
 
Milwaukee Valve

Brass NPT 1 in. Blowout-proof Stem Extension

Brand image
You last purchased this on
 
Milwaukee Valve

Brass NPT 1 in. Blowout-proof Stem Extension

  • Fast #
  • Part #M8697J940
  • Item #3864788
  • Manufacturer Part #8697 - J -940
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stem extension for BA-400 1" valves
  • Requires Certification

Specifications

Brand Model Compatibility:
BA-400 Ball Valve
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
2-1/4 in
Material:
Brass
Product Type:
Stem Extension
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Stem:
Blowout-proof



Customers Also Bought
1–6 of 18 items
Part #MEXTEN50XA
Item #3884829
3.9 out of 5 Customer Rating
Requires Certification
Part #MEXTEN38XA
Item #3884827
4.7 out of 5 Customer Rating
Requires Certification
Part #MEXTEN15XA
Item #3288160
4.5 out of 5 Customer Rating
Requires Certification
Part #A7844301
Item #147355
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW320ASEKJK
Item #4448730
3.7 out of 5 Customer Rating
Requires Certification
Part #A78233301
Item #7191274
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MEXTEN15XA
Item #3288160
4.5 out of 5 Customer Rating
Requires Certification
Part #M8672D940
Item #850441
4.1 out of 5 Customer Rating
Requires Certification
Part #M8697FM940
Item #3968819
5 out of 5 Customer Rating
Requires Certification
Part #MEXTEN38XA
Item #3884827
4.7 out of 5 Customer Rating
Requires Certification
Part #MEXTEN50XA
Item #3884829
3.9 out of 5 Customer Rating
Requires Certification
Part #MEXTEN25XA
Item #3884828
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing