Single Handle Monoblock Bathroom Sink Faucet in Matte Black
90 Degree Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Includes optional 3-hole deck plate (escutcheon) for installation
- Coordinates with other faucets and accessories in the Voss Collection
- Meets EPA Water Sense criteria to conserve water without sacrificing performance
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Warranty
- Limited lifetime warranty
- Meets current legislation, including AB1953 (California) and S152 (Vermont)
- Deck plate sold separately
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Cartridge Type:
- 1255 Duralast
- Collection:
- 90 Degree
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-31/100 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Single Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-31/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- Yes