This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Moen

90 Degree™ Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel

Brand image
You last purchased this on
 
Moen

90 Degree™ Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MS6712BN
  • Item #7808610
  • Manufacturer Part #S6712BN
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
11-11/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
11-69/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
9-8/16 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
WaterSense Labeled:
Yes


Customers Also Bought
1–6 of 18 items
Part #MUTS2713EP
Item #9511551
3.4 out of 5 Customer Rating
Requires Certification
Part #MUTS3311BL
Item #8927452
4.4 out of 5 Customer Rating
Requires Certification
Part #D65430LFGL
Item #7562010
3.8 out of 5 Customer Rating
Requires Certification
Part #MS3879EPBN
Item #4199476
4.7 out of 5 Customer Rating
Requires Certification
Part #MTS43002BL
Item #7911785
5 out of 5 Customer Rating
Requires Certification
Part #MTS2711
Item #3863311
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MTS6721
Item #7946490
3.6 out of 5 Customer Rating
Requires Certification
Part #MTS6720
Item #3863309
5 out of 5 Customer Rating
Requires Certification
Part #MTS6731
Item #7946504
5 out of 5 Customer Rating
Requires Certification
Part #MS6710BN
Item #7808670
3.3 out of 5 Customer Rating
Requires Certification
Part #MS905
Item #7948600
4.1 out of 5 Customer Rating
Requires Certification
Part #MTS2712EP
Item #4199543
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing