This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

You last purchased this on
 
Moen

Align™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #MT6193BG
  • Item #7729647
  • Manufacturer Part #T6193BG
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Align™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #MT6193BG
  • Item #7729647
  • Manufacturer Part #T6193BG
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Required valve #9000 to complete installation sold separately
  • Can be installed between 8" to 16" centers for a more customized widespread
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Coordinates with other faucets and accessories in the Align Collection
  • Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
6-41/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-41/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61, NSF 372, NSF 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-27/100 in
Spout Reach:
5-9/16 in
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes