This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Moen

Glyde™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Brand image
You last purchased this on
 
Moen

Glyde™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2842EPBL
  • Item #8786787
  • Manufacturer Part #T2842EPBL
3.8 out of 5 Customer Rating
One Handle Single Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Glyde™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Height:
7 in
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
3-3/4 in



Customers Also Bought
1–6 of 18 items
Part #MT2843EPBL
Item #8786796
3.8 out of 5 Customer Rating
Requires Certification
Part #M6172BN
Item #7053359
5 out of 5 Customer Rating
Requires Certification
Part #M6170BL
Item #9888685
4.9 out of 5 Customer Rating
Requires Certification
Part #D58620BLPK
Item #8339810
5 out of 5 Customer Rating
Requires Certification
Part #MT523
Item #8554674
3.6 out of 5 Customer Rating
Requires Certification
Part #MT2743EPBN
Item #7053343
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MT62742
Item #7053361
4.2 out of 5 Customer Rating
Requires Certification
Part #MT2742EPBN
Item #7053352
4.2 out of 5 Customer Rating
Requires Certification
Part #MUT2842EPBN
Item #9511420
4.9 out of 5 Customer Rating
Requires Certification
Part #MT2742
Item #7053350
5 out of 5 Customer Rating
Requires Certification
Part #MT2843EPBL
Item #8786796
3.8 out of 5 Customer Rating
Requires Certification
Part #M6345
Item #7164485
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing