Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
M-BITION Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Durable quarter turn ceramic cartridge
- Vandal resistant torque screw to discourage tampering
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- This reduced flow rate model helps contribute to LEED points and complies with other mandatory and voluntary water conservation legislation standards
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1224
- Collection:
- M-BITION
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 5-1/2 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-7/10 in