This product requires certification to purchase.

Smart Sump Pump Monitor

You last purchased this on
 
Moen

Smart Sump Pump Monitor

Brand image
You last purchased this on
 
Moen

Smart Sump Pump Monitor

  • Fast #
  • Part #MS2000ESUSA
  • Item #9751729
  • Manufacturer Part #S2000ESUSA
4.7 out of 5 Customer Rating
10 ft. x 3-5/8 in. Leak Detector

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Allows you to receive additional water security in an area of the home that is not monitored today and can be problematic for water issues
  • 24/7 proactive monitoring and real-time alerts allow you to address and proactively mitigate the risk of water damage and flooding
  • If a vulnerability is detected with your sump pump system, you will receive alerts through your preferred notification method-the Moen Smart Water App, text, email, phone call-or the device can sound audibly
  • The Moen smart water app provides exact water-level data to detect potential and actual pump failure, as well as excessive pump running, loss of power, Wi-Fi status, and temperature, humidity, and leak detection
  • A remote leak sensing disc is included to detect water on the ground near the sump pump and alert you immediately
  • Allows you to test your battery backup system (if applicable) and ensure it’s working properly for added security and peace of mind
  • A freeze alert will also notify you if abnormal temperatures are detected and pipes are at risk
  • The sump pump monitor also monitors humidity to help detect any moisture abnormalities that could lead to mold
  • Wi-Fi is required for full functionality
  • In the event an abnormality is detected during a power outage, they system will utilize the integrated 9-Volt battery to sound an audible alarm to alert you
  • Requires Certification

Specifications

Cord Length:
10 ft
Depth:
2-1/2 in
Height:
3-5/8 in
Material:
Plastic
Maximum Temperature:
160
Power Source:
Battery, Plug-in
Product Type:
Leak Detector
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #Z980005
Item #449015
5 out of 5 Customer Rating
Requires Certification
Part #LCSP257
Item #4241437
4.2 out of 5 Customer Rating
Requires Certification
Part #Z530001
Item #51799
4.2 out of 5 Customer Rating
Requires Certification
Part #Z104013
Item #7219755
3.3 out of 5 Customer Rating
Requires Certification
Part #Z104014
Item #7219750
4.8 out of 5 Customer Rating
Requires Certification
Part #Z300041
Item #3988536
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MOE9601
Item #2846378
5 out of 5 Customer Rating
Requires Certification
Part #MU361X
Item #8846855
5 out of 5 Customer Rating
Requires Certification
Part #M2590
Item #1284093
3.4 out of 5 Customer Rating
Requires Certification
Part #MT3002EP
Item #7246716
4 out of 5 Customer Rating
Requires Certification
Part #MT6708BL
Item #7857225
3.3 out of 5 Customer Rating
Requires Certification
Part #MA725BN
Item #1869598
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing